Shroud Light, Long with Flat Clear Lens
Mfr # 1ALO
Zoro # G9909055
product price: $52.65
/eaKey Features
Housing Finish
Powder Coated
Width (In.)
3 7/8 in
Number of Circuits
0
Length (In.)
3 7/8 in
Housing Material
Die Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1ALO
Zoro #
G9909055
UPC #
783352002389
Country of Origin
Mexico
Dimensions
Width (In.)
3 7/8 in
Length (In.)
3 7/8 in
Overall Length
3 7/8 in
Overall Width
3 7/8 in
Details
Item
Shroud Light
Housing Finish
Powder Coated
Number of Circuits
0
Housing Material
Die Cast Aluminum
Lamp Included
No
Type
Long with Flat Clear Lens
Accessory Type
Shroud Light
Compatible Product Type
Accent Fixture
Compatible Manufacturer Part Number
B1
Description
Shroud Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.