Shroud Light, Short with Flat Clear Lens
Mfr # 4HSO
Zoro # G9909168
product price: $61.45
/eaKey Features
Housing Finish
Powder Coated
Type
Short with Flat Clear Lens
Number of Circuits
0
Width (In.)
6 1/4 in
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4HSO
Zoro #
G9909168
UPC #
783352002945
Country of Origin
Mexico
Dimensions
Width (In.)
6 1/4 in
Length (In.)
7/8 in
Overall Width
6 1/4 in
Overall Length
7/8 in
Details
Item
Shroud Light
Housing Finish
Powder Coated
Type
Short with Flat Clear Lens
Number of Circuits
0
Lamp Included
No
Housing Material
Die Cast Aluminum
Accessory Type
Shroud Light
Compatible Manufacturer Part Number
B4
Compatible Product Type
Accent Fixture
Description
Shroud Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.