Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starbeck 1.5 L White Coffee Maker

  • Mfr # 75122

  • Zoro # G521729227


product price: $58.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75122
Zoro #
G521729227
UPC #
017342751224
Country of Origin
China

Description

Enjoy great coffee at home with the Starbeck drip coffee machine in elegant bright white. With a sleek design it's designed to deliver rich aromatic coffee every time. The Starbeck Coffee Maker features a textured PP/ABS body and a glass carafe shape that is unlike other coffee makers. Elegant design has a gleaming surface that reflects light like a shining star adding a touch of sophistication to any kitchen. With a 1.5L tank capacity this machine is easy to operate and can produce up to 10 cups. The 30-second anti-drip function will enable you briefly to remove the carafe to pour a cup whilst pausing the flow of the rest of the coffee. This coffee machine also has a keep warm feature so if one cup isn't enough you can pop back and pour yourself another cup. Easy to operate and clean with its BPA free carafe with an ergonomic handle and easy-to-clean carafe funnel. This Haden Coffee Machine is developed with efficiency and durability combined with great design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.