Zoro Homepage

Retro Boho Preschool Educational Laminated Posters For Toddlers, 16-Piece Set

  • Mfr # X004ACFGE5

  • Zoro # G316181995


product price: $30.79
/ea

Key Features

Includes
16 Educational Posters
Material
Card Stock
Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X004ACFGE5
Zoro #
G316181995
UPC #
810170290091
Country of Origin
Viet Nam

Dimensions

Size
11 in x 17 in

Details

Includes
16 Educational Posters
Material
Card Stock
Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
3+ years

Description

Spark a lifelong love of learning in your students with these educational toddler posters! Whether you teach preschool, kindergarten, or elementary school or if you're a homeschool teacher!; these boho color posters for classroom walls are just what you need to add a touch of fun to your classroom!This educational chart set includes 16 different 11x17" educational retro laminated posters, so you can easily teach your students the alphabet, days of the week, shapes, numbers, and SO much more! Each of our education wall posters comes pre-laminated, so you'll never have to worry about children damaging them. These laminated learning posters for toddlers also feature bright, engaging colors that capture and keep! kids' attention, so children can easily soak up a wide range of topics like a sponge!


  • We know what life with kids is like! That's why we designed our posters with 3mm lamination on high quality, 100 lbs. cardstock, making them waterproof, tear resistant & durable.
  • Our 11x17 preschool posters are the perfect companion to books & flashcard activity for a hands on way to teach language, reading, speaking skills & more. Perfect from babies to 4th grade! They are excellent for online distance learning or in school preschool learning posters.
  • Our 16 educational posters for kindergarten set includes an ABC poster board, days of the week calendar for kids, months, USA & world maps, posters on weather, geometric shapes, numbers, counting, basic colors, the solar system, animals, room rules, coins, body anatomy, telling time, emotions, addition and subtraction.
  • Our classroom decorations elementary set is handcrafted using only high quality materials designed with attention to detail for a unique, personal touch that makes them truly special.
  • It's your mission to make your child's learning experience as easy, beautiful & fun as possible! With your child's well being as your number 1 priority, these colorful school, homeschool, playroom & nursery posters are designed in the USA, and always held to the highest standards.
  • Retro set of 16 PreK posters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.