Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Star Student Read All About Me Posters, 20PK

  • Mfr # X004A2JP9H

  • Zoro # G816182058


product price: $24.69
/pk 20, $1.23/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
20 Educational Posters
Material
Card Stock
Size
11 in x 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X004A2JP9H
Zoro #
G816182058
UPC #
810170290688
Country of Origin
United States

Dimensions

Size
11 in x 14 in

Details

Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
20 Educational Posters
Material
Card Stock
Color
Black, White

Description

Looking to get to know your students better? Then you need this all about me poster set! Whether you're looking for preschool teacher supplies / preschool supplies for classroom, kindergarten teacher supplies, or elementary school teacher supplies, these posters are a fun way to help students of all ages and grade levels learn more about each other. Measures 11x14 inches, 20 posters included!Each farmhouse themed poster includes large spaces that prompt students to write about their likes and interests, along with extra spacious areas for students to draw portraits great for developing self-identity!. Our elementary school posters are made with sturdy cardstock-which makes them a long-lasting keepsake parents can cherish forever!


  • Whether you're looking for preschool teacher supplies / preschool supplies for classroom, kindergarten teacher supplies, or elementary school teacher supplies. These posters are a fun way to help students of all ages and grade levels learn more about each other.
  • Make students feel special! You'll receive 20 total 11x14" postersthe perfect number for classrooms. Write, draw, and color your own all about me posters and use them as a star of the week poster, student of the week poster, or student of the month poster
  • A cherished keepsake for parents! These modern student and teacher posters for classroom help parents capture and preserve memories. Just imagine how treasured this colorful rainbow classroom decor will be for years to come
  • Perfect for any age or grade level! You can use these as all about me posters preschool supplies, all about me posters kindergarten signs, all about me posters 2nd grade - 5th grade student of the week posters elementary signs, or scholastic posters elementary decor
  • Black & white all about me posters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.