HADLEY HORNS H00964H Air Horn; Round Trumpet

  • Mfr # H34-H00964H

  • Zoro # G404026894


product price:  $1,074.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H34-H00964H
Zoro #
G404026894
UPC #
-
Country of Origin
China

Description

Features
  • Offers the traditional hadley sound, a crystal clear, characteristic note that can be heard for up to a mile
  • Dual horn
  • Chrome horns
  • Includes bully horn, tank mount solenoid valve, pressure switch, gauge, toggle switch, compressor, tubing, air tank, parts bag
  • Sound type - Dual bully horn
  • Shape - Round trumpet
  • Length - 14 - 15/16 in.
  • Volt rating - 12 volt
  • Material - Plastic
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.