Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alcove Channel, Aluminum

  • Mfr # 560157-510

  • Zoro # G816663878


product price: $35.95
/ea

Key Features

Overall Depth
1 1/2 in
Material
Aluminum
Overall Width
1 1/8 in
Overall Height
57 in
Maximum Panel Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560157-510
Zoro #
G816663878
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
1 1/2 in
Overall Width
1 1/8 in
Overall Height
57 in
Maximum Panel Thickness
1 in

Details

Material
Aluminum
Item
Alcove Channel

Description

Alcove Channel, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Aluminum, Maximum Panel Thickness 1 in, Overall Depth 1 1/2 in, Overall Height 57 in, Overall Width 1 1/8 in, Product Type Alcove Channel, Finish Anodized Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.