Zoro Homepage

Alcove Channel, Aluminum

  • Mfr # 560157-900

  • Zoro # G016663944


product price: $46.15
/ea

Key Features

Overall Depth
1 1/2 in
Overall Width
1 1/8 in
Maximum Panel Thickness
1 in
Overall Height
57 in
Finish
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560157-900
Zoro #
G016663944
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
1 1/2 in
Overall Width
1 1/8 in
Maximum Panel Thickness
1 in
Overall Height
57 in

Details

Item
Alcove Channel
Finish
Brushed
Material
Aluminum

Description

Alcove Channel, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Aluminum, Maximum Panel Thickness 1 in, Overall Depth 1 1/2 in, Overall Height 57 in, Overall Width 1 1/8 in, Product Type Alcove Channel, Finish Brushed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.