Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrel Screw/Nut Pack, Stainless Steel

  • Mfr # 624100

  • Zoro # G416663803


product price: $17.29
/ea

Key Features

Hardware Pieces Included
(21) SP 1" Barrel Screw - Pan Head 304 ss, (21) SP Barrel Nut 304 ss
Maximum Panel Thickness
1 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624100
Zoro #
G416663803
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Panel Thickness
1 in

Details

Hardware Pieces Included
(21) SP 1" Barrel Screw - Pan Head 304 ss, (21) SP Barrel Nut 304 ss
Item
Barrel Screw/Nut Pack
Material
Stainless Steel

Description

Barrel Screw/Nut Pack, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included (21) SP 1 In. Barrel Screw - Pan Head 304 ss, (21) SP Barrel Nut 304 ss, Includes Not Applicable, Material Stainless Steel, Maximum Panel Thickness 1 in, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Product Type Barrel Screw/Nut Pack, Finish Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.