Shop HADRIAN
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bathroom Partition Door, Bone, 22"W
- Mfr # X10022-213
- Zoro # G524961594
product price:Â
$
238.99
/ea
Key Features
Inner Core Type
High Density Polyethylene
Height
55 in
Width
22 in
Product Type
Bathroom Partition Components
Material
Solid Plastic HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X10022-213
- Zoro #
- G524961594
- UPC #
- -
- Country of Origin
- United States
- Inner Core Type
- High Density Polyethylene
- Item
- Bathroom Partition Door
- Product Type
- Bathroom Partition Components
- Material
- Solid Plastic HDPE
- ADA Compliant
- ADA Compliant
- Finish
- Matte
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Component Type
- Door
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Color
- Bone
- Shell Material
- Solid Plastic HDPE
- Wire Color
- Bone
- Traction Material
- Solid Plastic HDPE
Dimensions
- Height
- 55 in
- Width
- 22 in
- Depth
- 1 in
- Thickness
- 1 in
Description
Bathroom Partition Door, Component Type Door, Thickness 1 in, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Finish Matte, Inner Core Type High Density Polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.