Bathroom Partition Door, Bone, 24"W
- Mfr # X10023-213
- Zoro # G624961609
product price:Â
$
246.99
/ea
Key Features
Height
55 in
Material
Solid Plastic HDPE
Depth
1 in
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X10023-213
- Zoro #
- G624961609
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 55 in
- Depth
- 1 in
- Width
- 24 in
- Thickness
- 1 in
Details
- Material
- Solid Plastic HDPE
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Item
- Bathroom Partition Door
- ADA Compliant
- ADA Compliant
- Product Type
- Bathroom Partition Components
- Finish
- Matte
- Inner Core Type
- High Density Polyethylene
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Color
- Bone
- Component Type
- Door
- Shell Material
- Solid Plastic HDPE
- Wire Color
- Bone
Description
Bathroom Partition Door, Component Type Door, Thickness 1 in, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Finish Matte, Inner Core Type High Density Polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.