Bathroom Partition Door, Bone, 32"W
- Mfr # X10032-213
- Zoro # G324961602
product price:Â
$
336.99
/ea
Key Features
Product Type
Bathroom Partition Components
Material
Solid Plastic HDPE
Width
32 in
Includes Privacy Gap Cover
Privacy Gap Cover Not Included
Color
Bone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X10032-213
- Zoro #
- G324961602
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 32 in
- Depth
- 1 in
- Height
- 55 in
- Thickness
- 1 in
Details
- Product Type
- Bathroom Partition Components
- Material
- Solid Plastic HDPE
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Color
- Bone
- Item
- Bathroom Partition Door
- ADA Compliant
- ADA Compliant
- Component Type
- Door
- Inner Core Type
- High Density Polyethylene
- Finish
- Matte
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Shell Material
- Solid Plastic HDPE
- Wire Color
- Bone
Description
Bathroom Partition Door, Component Type Door, Thickness 1 in, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Finish Matte, Inner Core Type High Density Polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.