Shop HADRIAN
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bathroom Partition Door
Mfr # X10023-231
Zoro # G824480412
product price:Â
$
241.99
/ea
Key Features
Width
24 in
Includes Privacy Gap Cover
Privacy Gap Cover Not Included
Component Type
Door
ADA Compliant
ADA Compliant
Height
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X10023-231
- Zoro #
- G824480412
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 55 in
- Thickness
- 1 in
- Depth
- 1 in
Details
- Item
- Bathroom Partition Door
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Component Type
- Door
- ADA Compliant
- ADA Compliant
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Material
- Solid Plastic HDPE
- Finish
- Matte
- Color
- Slate
- Inner Core Type
- High Density Polyethylene
- Product Type
- Bathroom Partition Components
Description
Bathroom Partition Door, Component Type Door, Thickness 1 in, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Finish Matte, Inner Core Type High Density Polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov