Shop HADRIAN
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bathroom Partition Door
Mfr # X10032-239
Zoro # G224480616
product price:Â
$
330.99
/ea
Key Features
Includes Privacy Gap Cover
Privacy Gap Cover Not Included
Product Type
Bathroom Partition Components
Width
32 in
Material
Solid Plastic HDPE
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X10032-239
- Zoro #
- G224480616
- UPC #
- -
- Country of Origin
- United States
- Item
- Bathroom Partition Door
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Product Type
- Bathroom Partition Components
- Material
- Solid Plastic HDPE
- ADA Compliant
- ADA Compliant
- Component Type
- Door
- Color
- Gray
- Finish
- Matte
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Inner Core Type
- High Density Polyethylene
Description
Bathroom Partition Door, Component Type Door, Thickness 1 in, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Finish Matte, Inner Core Type High Density Polyethylene