Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door B/F Wrap Kit, Chrome Zamac

  • Mfr # 601025

  • Zoro # G316664030


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Material
Chrome Zamac
Maximum Panel Thickness
1 1/4 in
Compatible Manufacturer Part Number
510034-510, 510034-535, 510034-621, 510034-900, 510036-510, 510036-535, 510036-621, 510036-900, 510037-510, 510037-535, 510037-621, 510037-900
Hardware Pieces Included
Coat Hook And Bumper, Door Stop And Keeper, Female Cam, Kit - Inner/Outer Knob, Kit - Door Pull 2Pc Pltd 5 1/2", Lower Wrap Hinge, Male Cam Assembly, Upper Hinge Pin, Upper Wrap Hinge, (15) Screw #12 x 5/8" 6 Lobe Zinc, PE Bumper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601025
Zoro #
G316664030
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Panel Thickness
1 1/4 in

Details

Material
Chrome Zamac
Item
Door B/F Wrap Kit
Compatible Manufacturer Part Number
510034-510, 510034-535, 510034-621, 510034-900, 510036-510, 510036-535, 510036-621, 510036-900, 510037-510, 510037-535, 510037-621, 510037-900
Hardware Pieces Included
Coat Hook And Bumper, Door Stop And Keeper, Female Cam, Kit - Inner/Outer Knob, Kit - Door Pull 2Pc Pltd 5 1/2", Lower Wrap Hinge, Male Cam Assembly, Upper Hinge Pin, Upper Wrap Hinge, (15) Screw #12 x 5/8" 6 Lobe Zinc, PE Bumper

Description

Door B/F Wrap Kit, Compatible Manufacturer Part Number 510034-510, 510034-535, 510034-621, 510034-900, 510036-510, 510036-535, 510036-621, 510036-900, 510037-510, 510037-535, 510037-621, 510037-900, Hardware Pieces Included Coat Hook And Bumper, Door Stop And Keeper, Female Cam, Kit - Inner/Outer Knob, Kit - Door Pull 2Pc Pltd 5 1/2 In., Lower Wrap Hinge, Male Cam Assembly, Upper Hinge Pin, Upper Wrap Hinge, (15) Screw #12 x 5/8 In. 6 Lobe Zinc, PE Bumper, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.