Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Kit, Chrome Zamac

  • Mfr # 601000

  • Zoro # G316664139


product price: $61.85
/ea

Key Features

Hardware Pieces Included
Coat Hook And Bumper, Door Stop And Keeper, Female Cam, Kit - Inner/Outer Knob, Lower Hinge Assembly, Male Cam Assembly, Upper Hinge Assembly, Upper Hinge Pin, (14) Screw #12 x 5/8" 6 Lobe Zinc
Material
Chrome Zamac
Maximum Panel Thickness
1 1/4 in
Compatible Manufacturer Part Number
510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601000
Zoro #
G316664139
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Panel Thickness
1 1/4 in

Details

Hardware Pieces Included
Coat Hook And Bumper, Door Stop And Keeper, Female Cam, Kit - Inner/Outer Knob, Lower Hinge Assembly, Male Cam Assembly, Upper Hinge Assembly, Upper Hinge Pin, (14) Screw #12 x 5/8" 6 Lobe Zinc
Material
Chrome Zamac
Item
Door Kit
Compatible Manufacturer Part Number
510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900

Description

Door Kit, Compatible Manufacturer Part Number 510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.