Zoro Homepage

Door Pull, Chrome Zamac

  • Mfr # 610112

  • Zoro # G016663913


product price: $20.95
/ea

Key Features

Features
Install Latch with Thumb Lever Pointing Downward
Overall Depth
2 5/8 in
Maximum Panel Thickness
1 in
Overall Height
6 3/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610112
Zoro #
G016663913
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
2 5/8 in
Maximum Panel Thickness
1 in
Overall Height
6 3/4 in
Overall Width
1/2 in

Details

Features
Install Latch with Thumb Lever Pointing Downward
Finish
Chrome
Item
Door Pull
Material
Chrome Zamac

Description

Door Pull, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Chrome Zamac, Maximum Panel Thickness 1 in, Overall Depth 2 5/8 in, Overall Height 6 3/4 in, Overall Width 1/2 in, Product Type Door Pull, Features Install Latch with Thumb Lever Pointing Downward, Finish Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.