Zoro Homepage

Door Pull Kit, Brushed Zamac

  • Mfr # 900112

  • Zoro # G116664360


product price: $17.79
/ea

Key Features

Compatible Manufacturer Part Number
Overall Depth
2 5/8 in
Material
Brushed Zamac
Overall Width
1/2 in
Maximum Panel Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900112
Zoro #
G116664360
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
2 5/8 in
Overall Width
1/2 in
Maximum Panel Thickness
1 in
Overall Height
6 3/4 in

Details

Item
Door Pull Kit
Compatible Manufacturer Part Number
Material
Brushed Zamac
Finish
Brushed

Description

Door Pull Kit, Compatible Manufacturer Part Number X10022-211, X10022-213, X10022-231, X10022-239, X10023-211, X10023-213, X10023-231, X10023-239, X10024-211, X10024-213, X10024-231, X10024-239, X10026-211, X10026-213, X10026-231, X10026-239, X10032-211, X10032-213, X10032-231, X10032-239, X10034-211, X10034-213, X10034-231, X10034-239, X10036-211, X10036-213, X10036-231, X10036-239, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Brushed Zamac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.