DoorWrapHingeKit, Zamac, Chrome
- Mfr # 601005
- Zoro # G816664158
product price:Â
$
64.19
/ea
Key Features
Hardware Pieces Included
Coat Hook And Bumper, Door Stop And Keeper, Female Cam, Kit - Inner/Outer Knob, Lower Wrap Hinge, Male Cam Assembly, Upper Hinge Pin, Upper Wrap Hinge, (14) Screw #12 x 5/8" 6 Lobe Zinc
Compatible Manufacturer Part Number
510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900
Material
Chrome Zamac
Maximum Panel Thickness
1 1/4 in
Compatible Manufacturer Model Number
510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 601005
- Zoro #
- G816664158
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Panel Thickness
- 1 1/4 in
Details
- Item
- Door Wrap Hinge Kit
- Hardware Pieces Included
- Coat Hook And Bumper, Door Stop And Keeper, Female Cam, Kit - Inner/Outer Knob, Lower Wrap Hinge, Male Cam Assembly, Upper Hinge Pin, Upper Wrap Hinge, (14) Screw #12 x 5/8" 6 Lobe Zinc
- Compatible Manufacturer Part Number
- 510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900
- Material
- Chrome Zamac
- Compatible Manufacturer Model Number
- 510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900
- Finish
- Chrome-Plated
- Compatible with Brand
- Hadrian
- Compatible Material
- Powder Coated Steel, Stainless Steel
- Product Type
- Door Wrap Hinge Kit
- Compatible with Manufacturer Model Number
- 510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900
- For Manufacturer Part Number
- 510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900
- Compatible with Mfr. Model Number
- 510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900
- Shell Material
- Chrome Zamac
Description
Door Wrap Hinge Kit, Compatible Manufacturer Part Number 510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.