Shop HADRIAN
See all product information
Create Account
FlatHeadScrew, Stainless Steel
- Mfr # 620125
- Zoro # G016663760
product price:Â
$
0.21
/ea
Sold in multiples of 39 for
$8.19
Key Features
Width
3/4 in
Height
10 in
Overall Width
3/4 in
Material
Stainless Steel
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620125
- Zoro #
- G016663760
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3/4 in
- Height
- 10 in
- Overall Width
- 3/4 in
- Overall Height
- 10 in
Details
- Item
- Flat Head Screw
- Material
- Stainless Steel
- Product Type
- Flat Head Screw
- Compatible Material
- Plastic
- Compatible with Brand
- Hadrian
- Finish
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Flat Head Screw, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Stainless Steel, Maximum Panel Thickness Not Applicable, Overall Height 10 in, Overall Width 3/4 in, Product Type Flat Head Screw, Finish Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.