Zoro Homepage

Floor Mounted Screen Kit Bracket

  • Mfr # 625428

  • Zoro # G716664241


product price: $25.15
/ea

Key Features

Material
Stainless Steel
Compatible Manufacturer Part Number
X43005-211, X43005-213, X43005-231, X43005-239
Hardware Pieces Included
SP Pilaster Anchor Shoe Kit, (18) SP 14 x 1 3/4" Screw-6 LobeSS, (18) SP Plastic Anchor #14-16, (28) SP 14 x 5/8" Screw-6 Lobe SS
Maximum Panel Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625428
Zoro #
G716664241
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Panel Thickness
1 in

Details

Material
Stainless Steel
Item
Floor Mounted Screen Kit Bracket or Channel
Compatible Manufacturer Part Number
X43005-211, X43005-213, X43005-231, X43005-239
Hardware Pieces Included
SP Pilaster Anchor Shoe Kit, (18) SP 14 x 1 3/4" Screw-6 LobeSS, (18) SP Plastic Anchor #14-16, (28) SP 14 x 5/8" Screw-6 Lobe SS

Description

Floor Mounted Screen Kit Bracket or Channel, Compatible Manufacturer Part Number X43005-211, X43005-213, X43005-231, X43005-239, Hardware Pieces Included SP Pilaster Anchor Shoe Kit, (18) SP 14 x 1 3/4 In. Screw-6 LobeSS, (18) SP Plastic Anchor #14-16, (28) SP 14 x 5/8 In. Screw-6 Lobe SS, Includes Not Applicable, Material Stainless Steel, Maximum Panel Thickness 1 in, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.