Zoro Homepage

FM Screen Kit, Chrome Zamac

  • Mfr # 600428

  • Zoro # G216664208


product price: $30.39
/ea

Key Features

Hardware Pieces Included
(12) Screw #12 x 5/8" 6 Lobe Zinc, (2) 1 in Inter.Pan.Bkt-Chrme Double, (2) Bracket-Panel U Type Chrome, (2) FM Fastener Assembly, (4) Plastic Anchor #10-12, (4) Screw #12 x 1 3/4" 6 Lobe Zinc
Maximum Panel Thickness
1 in
Compatible Manufacturer Part Number
530014-510, 530014-535, 530014-621, 530014-900, 530018-510, 530018-535, 530018-621, 530018-900, 530024-510, 530024-535, 530024-621, 530024-900, 530028-510, 530028-535, 530028-621, 530028-900, 530034-510, 530034-535, 530034-621, 530034-900, 535, 544005, 544005-510, 544005-621, 544005-900
Material
Chrome Zamac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600428
Zoro #
G216664208
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Panel Thickness
1 in

Details

Hardware Pieces Included
(12) Screw #12 x 5/8" 6 Lobe Zinc, (2) 1 in Inter.Pan.Bkt-Chrme Double, (2) Bracket-Panel U Type Chrome, (2) FM Fastener Assembly, (4) Plastic Anchor #10-12, (4) Screw #12 x 1 3/4" 6 Lobe Zinc
Item
FM Screen Kit
Compatible Manufacturer Part Number
530014-510, 530014-535, 530014-621, 530014-900, 530018-510, 530018-535, 530018-621, 530018-900, 530024-510, 530024-535, 530024-621, 530024-900, 530028-510, 530028-535, 530028-621, 530028-900, 530034-510, 530034-535, 530034-621, 530034-900, 535, 544005, 544005-510, 544005-621, 544005-900
Material
Chrome Zamac

Description

FM Screen Kit, Compatible Manufacturer Part Number 530014-510, 530014-535, 530014-621, 530014-900, 530018-510, 530018-535, 530018-621, 530018-900, 530024-510, 530024-535, 530024-621, 530024-900, 530028-510, 530028-535, 530028-621, 530028-900, 530034-510, 530034-535, 530034-621, 530034-900, 535, 544005, 544005-510, 544005-621, 544005-900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.