Shop HADRIAN
See all product information
Create Account
FMFastenerAssembly, Zamac, Chrome
- Mfr # 607400
- Zoro # G216664734
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Width
3/8 in
Height
4 in
Depth
3/8 in
Overall Height
4 in
Hardware Pieces Included
1/2 in - 13 Square Nut, 1/2 in x 4 in Sleeve Anchor, (3) 3/8 in B.S Lock Washer, (3) 3/8 in Hex Nut Std Zinc, (3) 3/8 in Lock Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607400
- Zoro #
- G216664734
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3/8 in
- Height
- 4 in
- Depth
- 3/8 in
- Overall Height
- 4 in
- Overall Depth
- 3/8 in
- Overall Width
- 3/8 in
- Maximum Panel Thickness
- 1 1/4 in
Details
- Item
- FM Fastener Assembly
- Hardware Pieces Included
- 1/2 in - 13 Square Nut, 1/2 in x 4 in Sleeve Anchor, (3) 3/8 in B.S Lock Washer, (3) 3/8 in Hex Nut Std Zinc, (3) 3/8 in Lock Washer
- Material
- Chrome Zamac
- Compatible Material
- Powder Coated Steel, Stainless Steel
- Compatible with Brand
- Hadrian
- Finish
- Chrome-Plated
- Product Type
- FM Fastener Assembly
- Shell Material
- Chrome Zamac
Description
FM Fastener Assembly, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included 1/2 in - 13 Square Nut, 1/2 in x 4 in Sleeve Anchor, (3) 3/8 in B.S Lock Washer, (3) 3/8 in Hex Nut Std Zinc, (3) 3/8 in Lock Washer, Includes Not Applicable, Material Chrome Zamac, Maximum Panel Thickness 1 1/4 in, Overall Depth 3/8 in, Overall Height 4 in, Overall Width 3/8 in, Product Type FM Fastener Assembly, Finish Chrome-Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.