Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headrail, Aluminum

  • Mfr # 580074

  • Zoro # G216664772


product price: $31.95
/ea

Key Features

Maximum Panel Thickness
1 1/4 in
Overall Depth
74 in
Material
Aluminum
Overall Width
1 in
Overall Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580074
Zoro #
G216664772
UPC #
-
Country of Origin
Canada

Dimensions

Maximum Panel Thickness
1 1/4 in
Overall Depth
74 in
Overall Width
1 in
Overall Height
1 5/8 in

Details

Material
Aluminum
Item
Headrail

Description

Headrail, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Aluminum, Maximum Panel Thickness 1 1/4 in, Overall Depth 74 in, Overall Height 1 5/8 in, Overall Width 1 in, Product Type Headrail, Finish Anodized Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.