Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headrail, Aluminum

  • Mfr # 620074

  • Zoro # G516663840


product price: $53.89
/ea

Key Features

Overall Height
74 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620074
Zoro #
G516663840
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
74 in

Details

Item
Headrail
Material
Aluminum

Description

Headrail, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Aluminum, Maximum Panel Thickness 1 in, Overall Height 74 in, Product Type Headrail, Finish Anodized Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.