Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headrail, Aluminum

  • Mfr # 620096

  • Zoro # G116663882


product price: $68.15
/ea

Key Features

Material
Aluminum
Overall Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620096
Zoro #
G116663882
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
96 in

Details

Material
Aluminum
Item
Headrail

Description

Headrail, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Aluminum, Maximum Panel Thickness 1 in, Overall Height 96 in, Product Type Headrail, Finish Anodized Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.