Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headrail between Walls Kit Bracket

  • Mfr # 625424

  • Zoro # G916664348


product price: $35.59
/ea

Key Features

Compatible Manufacturer Part Number
X31014-211, X31014-213, X31014-231, X31014-239, X31018-211, X31018-213, X31018-231, X31018-239, X31024-211, X31024-213, X31024-231, X31024-239, X31028-211, X31028-213, X31028-231, X31028-239, X31034-211, X31034-213, X31034-231, X31034-239, X31040-211, X31040-213, X31040-231, X31040-239, X31046-211, X31046-231, X31046-239, X31052-211, X31052-213, X31052-231, X31052-239, X31055-211, X31055-213, X31055-231, X31055-239, X31058-211, X31058-213, X31058-231, X31058-239, X31059-211, X31059-213, X31059-231, X31059-239, X31064-211, X31064-213, X31064-231, X31064-239, X31070-211, X31070-213, X31070-231, X31070-239, X31076-211, X31076-213, X31076-231, X31076-239, X41003-211, X41003-213, X41003-231, X41003-239, X41004-211, X41004-213, X41004-231, X41004-239, X41005-211, X41005-213, X41005-231, X41005-239, X41006-211, X41006-213, X41006-231, X41006-239, X41007-211, X41007-213, X41007-231, X41007-239, X41008-211, X41008-213, X41008-231, X41008-239, X41009-211, X41009-213, X41009-231, X41009-239, X41010-211, X41010-213, X41010-231, X41010-239, X41011-211, X41011-213, X41011-231, X41011-239, X41012-211, X41012-213, X41012-231, X41012-239, X41014-211, X41014-213, X41014-231, X41014-239, X41016-211, X41016-213, X41016-231, X41016-239, X41020-211, X41020-213, X41020-231, X41020-239, X45024-211, X45024-213, X45024-231, X45024-239
Material
Stainless Steel
Maximum Panel Thickness
1 in
Hardware Pieces Included
SP Spring Clip, (2) SP Headrail Wall Bracket, (2) SP Pilaster Anchor Shoe Kit, (23) SP 14 x 1 3/4" Screw-6 LobeSS, (23) SP Plastic Anchor #14-16, (26) SP 14 x 5/8" Screw-6 Lobe SS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625424
Zoro #
G916664348
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Panel Thickness
1 in

Details

Compatible Manufacturer Part Number
X31014-211, X31014-213, X31014-231, X31014-239, X31018-211, X31018-213, X31018-231, X31018-239, X31024-211, X31024-213, X31024-231, X31024-239, X31028-211, X31028-213, X31028-231, X31028-239, X31034-211, X31034-213, X31034-231, X31034-239, X31040-211, X31040-213, X31040-231, X31040-239, X31046-211, X31046-231, X31046-239, X31052-211, X31052-213, X31052-231, X31052-239, X31055-211, X31055-213, X31055-231, X31055-239, X31058-211, X31058-213, X31058-231, X31058-239, X31059-211, X31059-213, X31059-231, X31059-239, X31064-211, X31064-213, X31064-231, X31064-239, X31070-211, X31070-213, X31070-231, X31070-239, X31076-211, X31076-213, X31076-231, X31076-239, X41003-211, X41003-213, X41003-231, X41003-239, X41004-211, X41004-213, X41004-231, X41004-239, X41005-211, X41005-213, X41005-231, X41005-239, X41006-211, X41006-213, X41006-231, X41006-239, X41007-211, X41007-213, X41007-231, X41007-239, X41008-211, X41008-213, X41008-231, X41008-239, X41009-211, X41009-213, X41009-231, X41009-239, X41010-211, X41010-213, X41010-231, X41010-239, X41011-211, X41011-213, X41011-231, X41011-239, X41012-211, X41012-213, X41012-231, X41012-239, X41014-211, X41014-213, X41014-231, X41014-239, X41016-211, X41016-213, X41016-231, X41016-239, X41020-211, X41020-213, X41020-231, X41020-239, X45024-211, X45024-213, X45024-231, X45024-239
Material
Stainless Steel
Item
Headrail between Walls Kit Bracket
Hardware Pieces Included
SP Spring Clip, (2) SP Headrail Wall Bracket, (2) SP Pilaster Anchor Shoe Kit, (23) SP 14 x 1 3/4" Screw-6 LobeSS, (23) SP Plastic Anchor #14-16, (26) SP 14 x 5/8" Screw-6 Lobe SS

Description

Headrail between Walls Kit Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.