Zoro Homepage

Headrail Corner Clip, Galvanneal

  • Mfr # 607210

  • Zoro # G416663971


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Compatible Manufacturer Part Number
610071
Overall Depth
1 in
Overall Height
1 1/4 in
Material
Galvanneal
Overall Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607210
Zoro #
G416663971
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1 in
Overall Height
1 1/4 in
Overall Width
7/8 in
Maximum Panel Thickness
1 in

Details

Compatible Manufacturer Part Number
610071
Material
Galvanneal
Item
Headrail Corner Clip
Features
Secure Headrail Brackets

Description

Headrail Corner Clip, Compatible Manufacturer Part Number 610071, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Galvanneal, Maximum Panel Thickness 1 in, Overall Depth 1 in, Overall Height 1 1/4 in, Overall Width 7/8 in, Product Type Headrail Corner Clip, Features Secure Headrail Brackets, Finish Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.