Zoro Homepage

Headrail Curtain Hook, Aluminum

  • Mfr # 628135

  • Zoro # G716664333


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Overall Width
3/4 in
Overall Depth
3/4 in
Material
Aluminum
Overall Height
1 3/4 in
Compatible Manufacturer Part Number
620060, 620074, 620096, 620120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628135
Zoro #
G716664333
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3/4 in
Overall Depth
3/4 in
Overall Height
1 3/4 in

Details

Item
Headrail Curtain Hook
Material
Aluminum
Compatible Manufacturer Part Number
620060, 620074, 620096, 620120

Description

Headrail Curtain Hook, Compatible Manufacturer Part Number 620060, 620074, 620096, 620120, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Aluminum, Maximum Panel Thickness Not Applicable, Overall Depth 3/4 in, Overall Height 1 3/4 in, Overall Width 3/4 in, Product Type Headrail Curtain Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.