Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headrail End Cap, Plastic

  • Mfr # 627220

  • Zoro # G216664307


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Overall Height
1 3/4 in
Overall Width
1 1/4 in
Material
Plastic
Overall Depth
1/2 in
Compatible Manufacturer Part Number
620060, 620074, 620096, 620120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627220
Zoro #
G216664307
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/4 in
Overall Width
1 1/4 in
Overall Depth
1/2 in

Details

Item
Headrail End Cap
Material
Plastic
Compatible Manufacturer Part Number
620060, 620074, 620096, 620120

Description

Headrail End Cap, Compatible Manufacturer Part Number 620060, 620074, 620096, 620120, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Plastic, Maximum Panel Thickness Not Applicable, Overall Depth 1/2 in, Overall Height 1 3/4 in, Overall Width 1 1/4 in, Product Type Headrail End Cap, Finish Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.