Headrail in Corner Kit Bracket, SS
Mfr # 625421
Zoro # G616664389
product price: $43.99
/eaKey Features
Hardware Pieces Included
SP Headrail End Cap, (2) SP Pilaster Anchor Shoe Kit, (23) SP 14 x 1 3/4" Screw-6 LobeSS, (23) SP Plastic Anchor #14-16, (3) SP Headrail Wall Bracket(1) SP Spring Clip, (45) SP 14 x 5/8" Screw-6 Lobe SS
Maximum Panel Thickness
1 in
Compatible Manufacturer Part Number
X41003-211,X41003-213,X41003-231,X41003-239,X41004-211,X41004-213,X41004-231,X41004-239,X41005-211,X41005-213,X41005-231,X41005-239,X41006-211,X41006-213,X41006-231,X41006-239,X41007-211,X41007-213,X41007-231,X41007-239,X41008-211,X41008-213,X41008-231,X41008-239,X41009-211,X41009-213,X41009-231,X41009-239,X41010-211,X41010-213,X41010-231,X41010-239,X41011-211,X41011-213,X41011-231,X41011-239,X41012-211,X41012-213,X41012-231,X41012-239,X41014-211,X41014-213,X41014-231,X41014-239,X41016-211,X41016-213,X41016-231,X41016-239,X41020-211,X41020-213,X41020-231,X41020-239,X45024-211,X45024-213,X45024-231,X45024-239
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625421
Zoro #
G616664389
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Panel Thickness
1 in
Details
Hardware Pieces Included
SP Headrail End Cap, (2) SP Pilaster Anchor Shoe Kit, (23) SP 14 x 1 3/4" Screw-6 LobeSS, (23) SP Plastic Anchor #14-16, (3) SP Headrail Wall Bracket(1) SP Spring Clip, (45) SP 14 x 5/8" Screw-6 Lobe SS
Compatible Manufacturer Part Number
X41003-211,X41003-213,X41003-231,X41003-239,X41004-211,X41004-213,X41004-231,X41004-239,X41005-211,X41005-213,X41005-231,X41005-239,X41006-211,X41006-213,X41006-231,X41006-239,X41007-211,X41007-213,X41007-231,X41007-239,X41008-211,X41008-213,X41008-231,X41008-239,X41009-211,X41009-213,X41009-231,X41009-239,X41010-211,X41010-213,X41010-231,X41010-239,X41011-211,X41011-213,X41011-231,X41011-239,X41012-211,X41012-213,X41012-231,X41012-239,X41014-211,X41014-213,X41014-231,X41014-239,X41016-211,X41016-213,X41016-231,X41016-239,X41020-211,X41020-213,X41020-231,X41020-239,X45024-211,X45024-213,X45024-231,X45024-239
Item
Headrail in Corner Kit Bracket
Material
Stainless Steel
Description
Headrail in Corner Kit Bracket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.