HeadrailBetweenWallKit, Zamac, Chrome
- Mfr # 607100
- Zoro # G916664034
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Compatible Manufacturer Part Number
580060, 580074, 580096
Maximum Panel Thickness
1 in
Material
Chrome Zamac
Hardware Pieces Included
(2) Headrail Bracket Plated, (4) Plastic Anchor #10-12, (4) Screw #12 x 1 3/4" 6 Lobe Zinc, (4) Screw #12 x 5/8" 6 Lobe Zinc
Compatible Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607100
- Zoro #
- G916664034
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Panel Thickness
- 1 in
Details
- Item
- Headrail Between Wall Kit
- Compatible Manufacturer Part Number
- 580060, 580074, 580096
- Material
- Chrome Zamac
- Hardware Pieces Included
- (2) Headrail Bracket Plated, (4) Plastic Anchor #10-12, (4) Screw #12 x 1 3/4" 6 Lobe Zinc, (4) Screw #12 x 5/8" 6 Lobe Zinc
- Compatible Material
- Stainless Steel
- Compatible Manufacturer Model Number
- 580060, 580074, 580096
- Product Type
- Headrail Between Wall Kit
- Compatible with Brand
- Hadrian
- Finish
- Chrome-Plated
- Compatible with Manufacturer Model Number
- 580060, 580074, 580096
- For Manufacturer Part Number
- 580060, 580074, 580096
- Compatible with Mfr. Model Number
- 580060, 580074, 580096
- Shell Material
- Chrome Zamac
Description
Headrail Between Wall Kit, Compatible Manufacturer Part Number 580060, 580074, 580096, Hardware Pieces Included (2) Headrail Bracket Plated, (4) Plastic Anchor #10-12, (4) Screw #12 x 1 3/4 In. 6 Lobe Zinc, (4) Screw #12 x 5/8 In. 6 Lobe Zinc, Includes Not Applicable, Material Chrome Zamac, Maximum Panel Thickness 1 in, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Product Type Headrail Between Wall Kit, Finish Chrome-Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.