Shop HADRIAN
See all product information
Create Account
HeadrailFreeStandingKit, Zamac, Chrome
- Mfr # 600427
- Zoro # G016664705
product price:Â
$
51.29
/ea
Key Features
Hardware Pieces Included
Material
Chrome Zamac
Maximum Panel Thickness
1 1/4 in
Compatible Manufacturer Part Number
530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,580060,580074,580096
Compatible Material
Powder Coated Steel, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600427
- Zoro #
- G016664705
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Panel Thickness
- 1 1/4 in
Details
- Item
- Headrail Free Standing Kit
- Hardware Pieces Included
- Material
- Chrome Zamac
- Compatible Manufacturer Part Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,580060,580074,580096
- Compatible Material
- Powder Coated Steel, Stainless Steel
- Compatible with Brand
- Hadrian
- Finish
- Chrome-Plated
- Product Type
- Headrail Free Standing Kit
- Compatible Manufacturer Model Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,580060,580074,580096
- Compatible with Manufacturer Model Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,580060,580074,580096
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Shell Material
- Chrome Zamac
Description
Headrail Free Standing Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.