HeadrailIntermediateKit, Zamac, Chrome
- Mfr # 600422
- Zoro # G316664726
product price:Â
$
24.69
/ea
Key Features
Material
Chrome Zamac
Maximum Panel Thickness
1 in
Hardware Pieces Included
Compatible Manufacturer Part Number
530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900
Finish
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600422
- Zoro #
- G316664726
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Panel Thickness
- 1 in
Details
- Item
- Headrail Intermediate Kit
- Material
- Chrome Zamac
- Hardware Pieces Included
- Compatible Manufacturer Part Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900
- Finish
- Chrome-Plated
- Product Type
- Headrail Intermediate Kit
- Compatible Manufacturer Model Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900
- Compatible with Brand
- Hadrian
- Compatible Material
- Powder Coated Steel, Stainless Steel
- Compatible with Manufacturer Model Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Shell Material
- Chrome Zamac
Description
Headrail Intermediate Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.