HeadrailWallBracket, Zamac, Chrome
- Mfr # 627110
- Zoro # G916664270
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Overall Depth
3/4 in
Overall Width
1 1/2 in
Compatible Manufacturer Part Number
620060, 620074, 620096, 620120
Maximum Panel Thickness
1 1/2 in
Overall Height
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627110
- Zoro #
- G916664270
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 3/4 in
- Overall Width
- 1 1/2 in
- Maximum Panel Thickness
- 1 1/2 in
- Overall Height
- 2 1/2 in
- Width
- 1 1/2 in
- Depth
- 3/4 in
- Height
- 2 1/2 in
Details
- Item
- Headrail Wall Bracket
- Compatible Manufacturer Part Number
- 620060, 620074, 620096, 620120
- Material
- Chrome Zamac
- Product Type
- Headrail Wall Bracket
- Compatible with Brand
- Hadrian
- Compatible Manufacturer Model Number
- 620060, 620074, 620096, 620120
- Compatible Material
- Plastic
- Finish
- Chrome-Plated
- Compatible with Manufacturer Model Number
- 620060, 620074, 620096, 620120
- For Manufacturer Part Number
- 620060, 620074, 620096, 620120
- Compatible with Mfr. Model Number
- 620060, 620074, 620096, 620120
- Shell Material
- Chrome Zamac
Description
Headrail Wall Bracket, Compatible Manufacturer Part Number 620060, 620074, 620096, 620120, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Chrome Zamac, Maximum Panel Thickness 1 1/2 in, Overall Depth 3/4 in, Overall Height 2 1/2 in, Overall Width 1 1/2 in, Product Type Headrail Wall Bracket, Finish Chrome-Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.