Zoro Homepage

Hinge Assembly, Chrome Zamac

  • Mfr # 601500

  • Zoro # G616664150


product price: $16.79
/ea

Key Features

Overall Height
1 7/8 in
Maximum Panel Thickness
1 1/4 in
Overall Depth
1 3/4 in
Material
Chrome Zamac
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601500
Zoro #
G616664150
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 7/8 in
Maximum Panel Thickness
1 1/4 in
Overall Depth
1 3/4 in
Overall Width
1 1/4 in

Details

Item
Hinge Assembly
Material
Chrome Zamac
Features
Fasten Lower Hinge to the Wall Pilaster
Compatible Manufacturer Part Number
510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900, 510034-510, 510034-535, 510034-621, 510034-900, 510036-510, 510036-535, 510036-621, 510036-900, 510037-510, 510037-535, 510037-621, 510037-900, 601600, 601700

Description

Hinge Assembly, Compatible Manufacturer Part Number 510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900, 510034-510, 510034-535, 510034-621, 510034-900, 510036-510, 510036-535, 510036-621, 510036-900, 510037-510, 510037-535, 510037-621, 510037-900, 601600, 601700, Hardware Pieces Included Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.