Hinge, Chrome Zamac
Mfr # 610140
Zoro # G516663888
product price: $9.99
/eaKey Features
Maximum Panel Thickness
1 1/4 in
Overall Width
1 1/4 in
Overall Height
2 1/8 in
Material
Chrome Zamac
Overall Depth
2 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610140
Zoro #
G516663888
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Panel Thickness
1 1/4 in
Overall Width
1 1/4 in
Overall Height
2 1/8 in
Overall Depth
2 7/8 in
Details
Material
Chrome Zamac
Item
Hinge
Description
Hinge, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Chrome Zamac, Maximum Panel Thickness 1 1/4 in, Overall Depth 2 7/8 in, Overall Height 2 1/8 in, Overall Width 1 1/4 in, Product Type Hinge, Finish Chrome-Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.