Zoro Homepage

Hook and Bumper, Brushed Zamac

  • Mfr # 601900-700

  • Zoro # G016664262


product price: $10.39
/ea

Key Features

Finish
Brushed
Compatible Manufacturer Part Number
S10022-239, S10023-239, S10024-239, S10026-239, S10032-239, S10034-239, S10036-239, X10022-211, X10022-213, X10023-211, X10023-213, X10024-211, X10024-213, X10026-211, X10026-213, X10032-211, X10032-213, X10034-211, X10034-213, X10036-211, X10036-213
Overall Depth
2 5/8 in
Overall Height
2 1/4 in
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601900-700
Zoro #
G016664262
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
2 5/8 in
Overall Height
2 1/4 in
Overall Width
1 1/2 in

Details

Finish
Brushed
Compatible Manufacturer Part Number
S10022-239, S10023-239, S10024-239, S10026-239, S10032-239, S10034-239, S10036-239, X10022-211, X10022-213, X10023-211, X10023-213, X10024-211, X10024-213, X10026-211, X10026-213, X10032-211, X10032-213, X10034-211, X10034-213, X10036-211, X10036-213
Item
Hook and Bumper
Material
Brushed Zamac

Description

Hook and Bumper, Compatible Manufacturer Part Number S10022-239, S10023-239, S10024-239, S10026-239, S10032-239, S10034-239, S10036-239, X10022-211, X10022-213, X10023-211, X10023-213, X10024-211, X10024-213, X10026-211, X10026-213, X10032-211, X10032-213, X10034-211, X10034-213, X10036-211, X10036-213, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Brushed Zamac, Maximum Panel Thickness Not Applicable, Overall Depth 2 5/8 in, Overall Height 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.