Zoro Homepage

Hook and Bumper, Chrome Zamac

  • Mfr # 601900

  • Zoro # G216664086


product price: $8.59
/ea

Key Features

Overall Height
2 1/4 in
Finish
Coated
Material
Chrome Zamac
Compatible Manufacturer Part Number
Overall Depth
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601900
Zoro #
G216664086
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 1/4 in
Overall Depth
2 5/8 in
Overall Width
1 1/2 in

Details

Finish
Coated
Material
Chrome Zamac
Compatible Manufacturer Part Number
Item
Hook and Bumper
Features
Install Latch with Thumb Lever Pointing Downward

Description

Hook and Bumper, Compatible Manufacturer Part Number 510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900, 510034-510, 510034-535, 510034-621, 510034-900, 510036-510, 510036-535, 510036-621, 510036-900, 510037-510, 510037-535, 510037-621, 510037-900, 610071, Hardware Pieces Included Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.