InswingDoorKit, SS, SS
- Mfr # 621065-900
- Zoro # G316664597
product price:Â
$
75.89
/ea
Key Features
Compatible Manufacturer Part Number
X10022-211,X10022-213,X10022-231,X10022-239,X10023-211,X10023-213,X10023-231,X10023-239,X10024-211,X10024-213,X10024-231,X10024-239,X10026-211,X10026-213,X10026-231,X10026-239,X10032-211,X10032-213,X10032-231,X10032-239,X10034-211,X10034-213,X10034-231,X10034-239,X10036-211,X10036-213,X10036-231,X10036-239
Material
Stainless Steel
Maximum Panel Thickness
1 in
Compatible with Brand
Hadrian
Product Type
In Swing Door Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 621065-900
- Zoro #
- G316664597
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Panel Thickness
- 1 in
Details
- Item
- Inswing Door Kit
- Compatible Manufacturer Part Number
- X10022-211,X10022-213,X10022-231,X10022-239,X10023-211,X10023-213,X10023-231,X10023-239,X10024-211,X10024-213,X10024-231,X10024-239,X10026-211,X10026-213,X10026-231,X10026-239,X10032-211,X10032-213,X10032-231,X10032-239,X10034-211,X10034-213,X10034-231,X10034-239,X10036-211,X10036-213,X10036-231,X10036-239
- Material
- Stainless Steel
- Compatible with Brand
- Hadrian
- Product Type
- In Swing Door Kit
- Finish
- Stainless Steel
- Compatible Material
- Plastic
- Compatible Manufacturer Model Number
- X10022-211,X10022-213,X10022-231,X10022-239,X10023-211,X10023-213,X10023-231,X10023-239,X10024-211,X10024-213,X10024-231,X10024-239,X10026-211,X10026-213,X10026-231,X10026-239,X10032-211,X10032-213,X10032-231,X10032-239,X10034-211,X10034-213,X10034-231,X10034-239,X10036-211,X10036-213,X10036-231,X10036-239
- Compatible with Manufacturer Model Number
- X10022-211,X10022-213,X10022-231,X10022-239,X10023-211,X10023-213,X10023-231,X10023-239,X10024-211,X10024-213,X10024-231,X10024-239,X10026-211,X10026-213,X10026-231,X10026-239,X10032-211,X10032-213,X10032-231,X10032-239,X10034-211,X10034-213,X10034-231,X10034-239,X10036-211,X10036-213,X10036-231,X10036-239
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Shell Material
- Stainless Steel
Description
Inswing Door Kit, Compatible Manufacturer Part Number X10022-211, X10022-213, X10022-231, X10022-239, X10023-211, X10023-213, X10023-231, X10023-239, X10024-211, X10024-213, X10024-231, X10024-239, X10026-211, X10026-213, X10026-231, X10026-239, X10032-211, X10032-213, X10032-231, X10032-239, X10034-211, X10034-213, X10034-231, X10034-239, X10036-211, X10036-213, X10036-231, X10036-239, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.