Zoro Homepage

Left Hand Outswing Door Kit, Aluminum

  • Mfr # 621026

  • Zoro # G316663798


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Maximum Panel Thickness
1 in
Compatible Manufacturer Part Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621026
Zoro #
G316663798
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Panel Thickness
1 in

Details

Material
Aluminum
Compatible Manufacturer Part Number
Item
Left Hand Outswing Door Kit

Description

Left Hand Outswing Door Kit, Compatible Manufacturer Part Number X10022-211, X10022-213, X10022-231, X10022-239, X10023-211, X10023-213, X10023-231, X10023-239, X10024-211, X10024-213, X10024-231, X10024-239, X10026-211, X10026-213, X10026-231, X10026-239, X10032-211, X10032-213, X10032-231, X10032-239, X10034-211, X10034-213, X10034-231, X10034-239, X10036-211, X10036-213, X10036-231, X10036-239, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.