OutswingDoorKit, SS, SS
- Mfr # 621066-900
- Zoro # G916664652
product price:Â
$
98.29
/ea
Key Features
Maximum Panel Thickness
1 in
Material
Stainless Steel
Compatible Manufacturer Part Number
X10022-211,X10022-213,X10022-231,X10022-239,X10023-211,X10023-213,X10023-231,X10023-239,X10024-211,X10024-213,X10024-231,X10024-239,X10026-211,X10026-213,X10026-231,X10026-239,X10032-211,X10032-213,X10032-231,X10032-239,X10034-211,X10034-213,X10034-231,X10034-239,X10036-211,X10036-213,X10036-231,X10036-239
Product Type
Out Swing Door Kit
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 621066-900
- Zoro #
- G916664652
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Outswing Door Kit
- Material
- Stainless Steel
- Compatible Manufacturer Part Number
- X10022-211,X10022-213,X10022-231,X10022-239,X10023-211,X10023-213,X10023-231,X10023-239,X10024-211,X10024-213,X10024-231,X10024-239,X10026-211,X10026-213,X10026-231,X10026-239,X10032-211,X10032-213,X10032-231,X10032-239,X10034-211,X10034-213,X10034-231,X10034-239,X10036-211,X10036-213,X10036-231,X10036-239
- Product Type
- Out Swing Door Kit
- Finish
- Stainless Steel
- Compatible Material
- Plastic
- Compatible Manufacturer Model Number
- X10022-211,X10022-213,X10022-231,X10022-239,X10023-211,X10023-213,X10023-231,X10023-239,X10024-211,X10024-213,X10024-231,X10024-239,X10026-211,X10026-213,X10026-231,X10026-239,X10032-211,X10032-213,X10032-231,X10032-239,X10034-211,X10034-213,X10034-231,X10034-239,X10036-211,X10036-213,X10036-231,X10036-239
- Compatible with Brand
- Hadrian
- Compatible with Manufacturer Model Number
- X10022-211,X10022-213,X10022-231,X10022-239,X10023-211,X10023-213,X10023-231,X10023-239,X10024-211,X10024-213,X10024-231,X10024-239,X10026-211,X10026-213,X10026-231,X10026-239,X10032-211,X10032-213,X10032-231,X10032-239,X10034-211,X10034-213,X10034-231,X10034-239,X10036-211,X10036-213,X10036-231,X10036-239
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Maximum Panel Thickness
- 1 in
Description
Outswing Door Kit, Compatible Manufacturer Part Number X10022-211, X10022-213, X10022-231, X10022-239, X10023-211, X10023-213, X10023-231, X10023-239, X10024-211, X10024-213, X10024-231, X10024-239, X10026-211, X10026-213, X10026-231, X10026-239, X10032-211, X10032-213, X10032-231, X10032-239, X10034-211, X10034-213, X10034-231, X10034-239, X10036-211, X10036-213, X10036-231, X10036-239, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.