Zoro Homepage

Panel Post, Aluminum

  • Mfr # 604400

  • Zoro # G716664036


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Maximum Panel Thickness
1 3/4 in
Compatible Manufacturer Part Number
604200, 604320, 604330
Overall Height
120 in
Overall Depth
1 3/4 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604400
Zoro #
G716664036
UPC #
-
Country of Origin
Canada

Dimensions

Maximum Panel Thickness
1 3/4 in
Overall Height
120 in
Overall Depth
1 3/4 in
Overall Width
1 3/4 in

Details

Item
Panel Post
Compatible Manufacturer Part Number
604200, 604320, 604330
Material
Aluminum
Finish
Anodized

Description

Panel Post, Overall Width 1 3/4 in, Overall Height 120 in, Thickness 1 3/4 in, Hardware Pieces Included Not Applicable, Includes Not Applicable, Compatible Manufacturer Part Number 604200, 604320, 604330, Finish Anodized, Overall Depth 1 3/4 in, Product Type Panel Post

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.