Zoro Homepage

Panel Post Kit, Chrome Zamac

  • Mfr # 600430

  • Zoro # G216664789


product price: $38.75
/ea

Key Features

Maximum Panel Thickness
1 in
Hardware Pieces Included
(2) 1 in Inter.Pan.Bkt-Chrme Double, (2) Bracket-Panel U Type Chrome, (2) Panel Post Shoe Chrome, (8) Plastic Anchor #10-12, (8) Screw #12 x 1 3/4" 6 Lobe Zinc, (8) Screw #12 x 5/8" 6 Lobe Zinc
Material
Chrome Zamac
Compatible Manufacturer Part Number
530014-510, 530014-535, 530014-621, 530014-900, 530018-510, 530018-535, 530018-621, 530018-900, 530024-510, 530024-535, 530024-621, 530024-900, 530028-510, 530028-535, 530028-621, 530028-900, 530034-510, 530034-535, 530034-621, 530034-900, 604400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600430
Zoro #
G216664789
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Panel Thickness
1 in

Details

Hardware Pieces Included
(2) 1 in Inter.Pan.Bkt-Chrme Double, (2) Bracket-Panel U Type Chrome, (2) Panel Post Shoe Chrome, (8) Plastic Anchor #10-12, (8) Screw #12 x 1 3/4" 6 Lobe Zinc, (8) Screw #12 x 5/8" 6 Lobe Zinc
Material
Chrome Zamac
Item
Panel Post Kit
Compatible Manufacturer Part Number
530014-510, 530014-535, 530014-621, 530014-900, 530018-510, 530018-535, 530018-621, 530018-900, 530024-510, 530024-535, 530024-621, 530024-900, 530028-510, 530028-535, 530028-621, 530028-900, 530034-510, 530034-535, 530034-621, 530034-900, 604400

Description

Panel Post Kit, Compatible Manufacturer Part Number 530014-510, 530014-535, 530014-621, 530014-900, 530018-510, 530018-535, 530018-621, 530018-900, 530024-510, 530024-535, 530024-621, 530024-900, 530028-510, 530028-535, 530028-621, 530028-900, 530034-510, 530034-535, 530034-621, 530034-900, 604400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.