Shop HADRIAN
See all product information
Create Account
PanelWallBracket, Zamac, Chrome
- Mfr # 603110
- Zoro # G216664048
product price:Â
$
8.69
/ea
Key Features
Width
4 in
Height
1 3/8 in
Depth
2 1/2 in
Overall Height
1 3/8 in
Overall Depth
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 603110
- Zoro #
- G216664048
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4 in
- Height
- 1 3/8 in
- Depth
- 2 1/2 in
- Overall Height
- 1 3/8 in
- Overall Depth
- 2 1/2 in
- Maximum Panel Thickness
- 1 in
- Overall Width
- 4 in
- Fits Chest Size
- Fasten Two 2-Ear Panel Brackets to Wall and Per Panel
Details
- Item
- Panel Wall Bracket
- Compatible Manufacturer Part Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,610053,610071,610072
- Material
- Chrome Zamac
- Finish
- Chrome-Plated
- Features
- Fasten Two 2-Ear Panel Brackets to Wall and Per Panel
- Compatible with Brand
- Hadrian
- Compatible Material
- Powder Coated Steel, Stainless Steel
- Product Type
- Panel Wall Bracket
- Compatible Manufacturer Model Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,610053,610071,610072
- Compatible with Manufacturer Model Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,610053,610071,610072
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Shell Material
- Chrome Zamac
Description
Panel Wall Bracket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.