Partition Door, Black, 24 in W
- Mfr # X10024-211
- Zoro # G116664551
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
1 in
Overall Height
55 in
ADA Compliant
Not ADA Compliant
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X10024-211
- Zoro #
- G116664551
- UPC #
- -
- Country of Origin
- United States
- Item
- Partition Door
- Color
- Black
- ADA Compliant
- Not ADA Compliant
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Component Type
- Door
- Includes Mounting Hardware
- No
- Material
- Solid Plastic HDPE
- Finish
- Plastic
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Shell Material
- Solid Plastic HDPE
- Wire Color
- Black
- Traction Material
- Solid Plastic HDPE
Dimensions
- Thickness
- 1 in
- Overall Height
- 55 in
- Overall Width
- 24 in
- Width
- 24 in
- Height
- 55 in
- Depth
- 1 in
Description
Partition Door, Component Type Door, Material HDPE Solid Plastic, Overall Width 24 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, ADA Compliant Not ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.