Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition Door, Light Gray

  • Mfr # 510022-535

  • Zoro # G516664038


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Powder Coated Stainless Steel
Overall Height
58 in
Overall Width
22 in
Color
Light Gray
Includes Mounting Hardware
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510022-535
Zoro #
G516664038
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58 in
Overall Width
22 in
Thickness
1 in

Details

Material
Powder Coated Stainless Steel
Color
Light Gray
Includes Mounting Hardware
No
Item
Partition Door
Component Type
Door
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
ADA Compliant
No

Description

Partition Door, Component Type Door, Material Powder Coated Stainless Steel, Overall Width 22 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Light Gray, ADA Compliant Not ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Powder-Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.