Partition Door, Silver, 304 SS
Mfr # 510036-900
Zoro # G316663828
product price: $516.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Finish
Brushed
Overall Width
36 in
Overall Height
58 in
Includes Mounting Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510036-900
Zoro #
G316663828
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
58 in
Thickness
1 in
Details
ADA Compliant
Yes
Finish
Brushed
Includes Mounting Hardware
No
Item
Partition Door
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Material
304 Stainless Steel
Component Type
Door
Color
Silver
Description
Partition Door, Component Type Door, Material 304 Stainless Steel, Overall Width 36 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Silver, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Brushed
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.