Shop HADRIAN
See all product information
Create Account
Partition Door, Slate, 26 in W
- Mfr # 510026-621
- Zoro # G316664009
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Color
Slate
Thickness
1 in
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
ADA Compliant
Not ADA Compliant
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 510026-621
- Zoro #
- G316664009
- UPC #
- -
- Country of Origin
- United States
- Item
- Partition Door
- Color
- Slate
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- ADA Compliant
- Not ADA Compliant
- Material
- Steel
- Includes Mounting Hardware
- No
- Component Type
- Door
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Finish
- Powder-Coated
- Shell Material
- Steel
- Wire Color
- Slate
- Traction Material
- Steel
Dimensions
- Thickness
- 1 in
- Overall Height
- 58 in
- Overall Width
- 26 in
- Depth
- 1 in
- Width
- 26 in
- Height
- 58 in
Description
Partition Door, Component Type Door, Material Powder Coated Stainless Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Slate, ADA Compliant Not ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Powder-Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.