Shop HADRIAN

Partition Panel, Black, 64 in W

  • Mfr # X30064-211
  • Zoro # G116664919

product price: 
$
597.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
1 in
ADA Compliant
Not ADA Compliant
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Material
Solid Plastic HDPE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X30064-211
Zoro #
G116664919
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Width
64 in
Overall Height
55 in
Depth
1 in
Width
64 in
Height
55 in

Details

Item
Partition Panel
Color
Black
ADA Compliant
Not ADA Compliant
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Material
Solid Plastic HDPE
Includes Mounting Hardware
No
Component Type
Panel
Finish
Plastic
Includes Privacy Gap Cover
Privacy Gap Cover Not Included
Shell Material
Solid Plastic HDPE
Wire Color
Black

Description

Partition Panel, Component Type Panel, Material HDPE Solid Plastic, Overall Width 64 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, ADA Compliant Not ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.